Shop All Auger Drill Bits
Bsc Preferred
12''x712'' Auger Bit
Mfr # DAG1050
Zoro # G507973262
Sold in multiples of 2 for $37.38
$37.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DAG1050
- Zoro # G507973262
- UPC # 8925153498
- Country of Origin China
- Category Auger Drill Bits
Description
Diablo, 12 x 712 auger bit Diablo's auger bit range provides maximum performance, extreme durability and superior life in nailembedded wood applications The selffeeding duratip pulls the bit while the dual cutting edge delivers an effortless, smooth drilling experience in wood with nails Deep flutes enhance the chip evacuation process for more holes per charge Delivers increased stability and durability in cordless and corded impact and drill drivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390506)
- ARROW FASTENER Arrow 7/16 in. Narrow Staple Gun (JT21CM)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit (42-110)
- BSC PREFERRED 114x712 Auger Bit (DAG1150)
- BSC PREFERRED 12x1712 Auger Bit (DAG3030)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1050)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- DRILLCO 7/8 X 18 SHIP AUGER BIT - 1900E (19E156B)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- Bsc Preferred Drill Bits