Shop All Hammer Drill Bits
Bsc Preferred
12x4x6 HammDrill Bit
Mfr # DMAMM1120
Zoro # G007948043
product price: $14.19
/ea
Sold in multiples of 5 for $70.95
$70.95
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
- Brand Bsc Preferred
- MFR # DMAMM1120
- Zoro # G007948043
- UPC # 8925151883
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 12 x 4 x 6 multimaterial carbide tipped hammer drill bit Diablo's multimaterial carbide tipped hammer drill bit range provides faster starts and longer life in tile, masonry, concrete, wood and metal Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill faster holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes in a variety of applications This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- WESTWARD Clamping Kit, 1/2, 3/8-16 Stud, 54 pcs (19T328)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182016)
- GREENLEE 6 Awg Die For Ek410 (KC4-6)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 1/4x2x4 (48-20-9010)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x18 In (48-20-7236)
- DEWALT 5/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5710)
- DEWALT 3/4" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5812)
- DEWALT 3/4" x 12" Drill Bit Premium Percussion (DW5245)
- Bsc Preferred Drill Bits