Shop All Router Bits
Bsc Preferred
12x2 Carb STR Rout Bit
Mfr # 12-128
Zoro # G308189701
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 12-128
- Zoro # G308189701
- UPC # 8925380191
- Country of Origin Italy
- Category Router Bits
Description
12 x 2, Straight, Carbide Tipped Router Bit, Precise Hook Angle, End Of Bit Allows For Fast Plunging, Cuts All Composition Materials, Plywood, Hardwood Soft Wood, Use On CNC Other Automatic Routers As Well As Hand Held Table Mounted Portable Routers, 12 Overall Diameter, 12 Shank Diameter, 2 Carbide Height, 418 Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Mounting Base, Series 604 (604106)
- GREENFIELD THREADING 44PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, 1/4-20 To 1-14 UNC UNF & UNS (423165)
- SITEPRO 2520 Fixed Tribrach Adapter, 5/8-11 female thread (05-2520)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Orange (14063)
- FREUD Drawer Lock Bit, 1-1/4" dia. (99-239)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- DIABLO Freud 1/4 in. D X 1-1/2 in. L Carbide Flush Trim Router Bit (64-100)
- Bsc Preferred Routers & Accessories