Shop All Circular Saw Blades
Bsc Preferred
12x10T MED MTL Blade
Mfr # DS1210CF
Zoro # G507907724
Sold in multiples of 50 for $1,424.50
$1,424.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DS1210CF
- Zoro # G507907724
- UPC # 8925139164
- Country of Origin Switzerland
- Category Circular Saw Blades
Description
Diablo, 12 'x 10TPI, Carbide Tipped, Medium, Metal, Steel Demon, Reciprocating Blade, Are The First Carbide Teeth Blades Designed Specifically For Cutting Medium Metals High Strength Alloys, This High Performance Carbide Blade Delivers An Unmatched 50x Longer Cutting Life Than Standard BiMetal Blades In Medium Metal Cutting Applications Between 332 To 14, The Blades 10 TPI Provides CleanerSmoother Cuts In Metal, While The Increased Blade Body Height Produces Straighter Cuts With Less Vibration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- STARRETT Hole Saw Arbor with Extended Length Locking (A17-38E)
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E227)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- BSC PREFERRED 612x60T STL Demon (D0660F)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- CMT 1" Bore ITK Plus Non-Ferrous Metal, 12" x 96 Teeth (P12096N)
- LENOX Lenox 21881ST714040CT Circular Saw Blade, 7-1/4 in Dia, 5/8 in Arbor, 40-Teeth (21881ST714040CT)
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3D02)
- Bsc Preferred Circular Saw Blades