Shop All Drill Bit Sets
Bsc Preferred
12PC Spade Bit Set
Mfr # DSP2950-S12
Zoro # G707973154
product price: $31.45
/ea
$31.45
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
- Brand Bsc Preferred
- MFR # DSP2950-S12
- Zoro # G707973154
- UPC # 8925153368
- Country of Origin China
- Category Drill Bit Sets
Description
Diablo, 12 piece Speed Demon spade bit set Set consists of 1 each 14, 38, 12, 916, 58, 1116, 34, 1316, 78, 1, 118 and 114 spade bits Diablo's Speed Demon spade bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood The highperformance speedtip design selffeeds for faster hole making when compared to traditional spade bits An optimized curved paddle design enhances the chip evacuation process for more holes per charge This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- CRESCENT H.K. PORTER 36-1/2" General Purpose, Center Cut Cutter (0390FC)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1767687)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 17 pc. (M-51)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- MILWAUKEE TOOL 14 pc. THUNDERBOLT Black Oxide Drill Bit Set (48-89-2800)
- MILWAUKEE TOOL RED HELIX Cobalt Drill Bit Set, 29-Piece (48-89-2332)
- CLEVELAND 29PC NAS907 Type J Heavy-Duty Cobalt Jobber Lgth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2x1/64 (C70365)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Drill Bit Set, Number of Flutes: 2 (D/A29JX3/8-SET)
- RICHELIEU HARDWARE (10-Piece) Cobalt Steel Drill Bit Set (499800)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- Bsc Preferred Drill Bit Sets