Shop All Adhesive Transfer Tape
Bsc Preferred
1/2'' x 60 yds. 3M 465 Adhesive Transfer Tape Hand Rolls, 6PK
Mfr # T9634656PK
Zoro # G611108857
product price: $202.99
/pk 6, $33.83/ea
Free Shipping & Returns
$202.99
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
- Brand Bsc Preferred
- MFR # T9634656PK
- Zoro # G611108857
- Country of Origin United States
- Category Adhesive Transfer Tape
Description
General purpose acrylic adhesive supported on a paper liner. Medium-firm acrylic pressure-sensitive adhesive system features an excellent balance of good initial adhesion quick stick and good shear holding power; Aggressive, general purpose 2 Mil clear adhesive bonds instantly; Ideal for permanent double matting, dust covers, mounting, and attaching decorative papers or fabricase; Apply adhesive side down so the liner can be peeled off when needed; 3'' core size; Ideal tape application temperature range is 70 degreesF - 100 degreesF; Densified kraft paper liner with a high tack acrylic adhesive; Data Sheet. Alternate UPC: . Sold in a quantity of 6 per case.
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
- 3M Film Tape, Extruded PTFE, Gray, 6 In x 5 Yd (5490)
- HYDE Wall Repair Patch 4X4 (09898)
- J-B WELD Ready to Mix Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, KwikWeld (8276)
- ROCKITE Cement Anchor Rockite25# (10025)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 10mil, PK2 (3M F9473PC)
- ARMOR USA Inkanto AXR 7+ Premium Resin Ribbons, 110mm W x 74m L, Black, 24 Rolls/Case (T47318IO)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (4-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- BLUE STAR Zebra 3200 Wax & Resin Ribbons, 2-1/4inW x 244'L, 1/2in Core, Black, 12 Rolls/Case (800132-102)
- Bsc Preferred Adhesive Transfer Tape