Shop All VHB Tapes
Bsc Preferred
1/2'' x 5 yds. White 3M 4920 VHB Tape
Mfr # VHB492012R
Zoro # G111114686
product price: $55.39
/ea
$55.39
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
- Brand Bsc Preferred
- MFR # VHB492012R
- Zoro # G111114686
- Country of Origin United States
- Category VHB Tapes
Description
Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. Use to attach stiffeners; bond aluminum skin to steel support of trucks, vans and ambulances; or bond architectural signs to frames; General purpose adhesive on both sides of firm type foam; Moisture, solvent and UV resistant; Temperature range -40 degrees F to 200 degrees F; Kraft paper liner with white acrylic foam and an acrylic adhesive; UL746C; Data Sheet; Brochure.
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
- MINWAX Fillr Wood Stnable 1Oz (42851000)
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (909)
- ZORO SELECT Cloth Tape, 1 In x 50 ft, 62 mil, Tan, Vinyl (4YME5)
- 3M Striped Vinyl Tape, 5.0 Mil, 2"x36 yds., Blk/Yel, PK24 (T967766)
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- 3M VHBTape LSE-060WF, White, 1/2"x, PK18 (LSE-060WF)
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 250PK (4930)
- 3M 3M 5962 VHB Tape 0.5" x 5yd, Black, 62 mil (5962)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (5925)
- 3M 5906 Black VHB Tape 3 in x 72yd (1 roll) (5906)
- 3M 3M 4950 VHB Tape 11" x 5yd, White, 45 mil (4950)
- Bsc Preferred Foam Tape