Shop All Security Seals
Bsc Preferred
12'' Red Pull-Tight Seals, 100PK
Mfr # H-610R
Zoro # G811107971
product price: $57.99
/pk 100, $0.58/ea
$57.99
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
- Brand Bsc Preferred
- MFR # H-610R
- Zoro # G811107971
- Country of Origin United States
- Category Security Seals
Description
One time use tamper evident pull-tight adjustable security seals. Allows the user to cinch-up the seal according to their specific size requirements. A heavy-duty, adjustable security seal designed for use on transportation and storage equipment or anywhere a multi-locking, tamper evident pull-tight security device is needed. Ideal for situations requiring varying seal lengths; Heavy-duty, all plastic, one-piece construction; Tamper-resistant acetal locking mechanism; Weather resistant; withstands extremes of cold and heat; Consecutively numbered; Matted in strips of 10 for ease-of-use. This product is equivalent to part number: H-610R. Sold in a quantity of 100 per case.
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
- BANKERS BOX Storage Boxes, W/Lift-Off Lids, PK12 (00725)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- CALCULATED INDUSTRIES Construction Calculator, 7.0x1.0x5.0 In (8025)
- XSTAMPER "File Copy" Pre-inked Stamp, 1/2"x1-5/8", Red Ink (XST1071)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Red, PK200 (1061005)
- Bsc Preferred Security Seals