No Product Image Available

Bsc Preferred

12 oz. PET Ring Neck Sauce Bottle, 245PK


product price: $136.99
/pk 245, $0.56/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bottle and distribute your house-made ketchup mustard honey or sauces with this 12 oz. PET clear tall round ring neck sauce bottle. Made with durable food grade polyethylene plastic this bottle is sure to keep your product safe from packaging to use. The PET bottle is shatter-resistant and will not crack or break easily allowing your customers to gently squeeze the bottle to help push out product during use. Perfect for a variety of uses this bottle gives you the freedom to choose your own lid style sold separately.**Featuring a clear round design this bottle allows you to easily track the product levels to reduce the risk of over-filling or spills. This also highlights the quality of your product by allowing customers a clear view inside. It has a 38 mm lid opening that will accommodate any 38/400 threaded lid type allowing you to choose your lid preference depending on the contents inside. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo or provide nutrition information. This bottle makes it easy to package and share your signature products with customers!**Overall Dimensions:*Diameter: 2 1/4''*Height: 7 3/4''*Capacity: 12 oz. / 355 ml

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.