Shop All Polybag Sealers
Bsc Preferred
12'' Impulse Sealer with Cutter
Mfr # SPBC12
Zoro # G311114196
product price: $337.99
/ea
Free Shipping & Returns
$337.99
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
- Brand Bsc Preferred
- MFR # SPBC12
- Zoro # G311114196
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Description
This unit will seal and clean cut poly tubing in one step. To create a seal, place bag or tubing between seal bars and press down; Use sliding cutter to take off excess tubing; Use with polyethylene and polypropylene bags and tubing; Service kits containing 2 heating elements, 2 PTFE glass cloth tape strips and 1 cutter are available for each sealer.
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
- QUARTET Partition Hook, 2-1/2 in.H, 1-1/2 in.W, PK2 (7501)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- ROARING SPRING Book, Planning, Teacher (ROA12144)
- RICOH Drum Unit (418094)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7808K)
- SEALER SALES Film Roller and Work Table for KF-210HC, White (KF-210HC-FRW)
- SEALER SALES 20" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-520H)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width w/ Sliding Cutter (KF-200HC)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-300CS-220V)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- Bsc Preferred Polybag Sealers