Shop All Security Seals
Bsc Preferred
12'' Green Pull-Tight Seals, 100PK
Mfr # H-610G
Zoro # G011107924
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # H-610G
- Zoro # G011107924
- Country of Origin United States
- Category Security Seals
Description
One time use tamper evident pull-tight adjustable security seals. Allows the user to cinch-up the seal according to their specific size requirements. A heavy-duty, adjustable security seal designed for use on transportation and storage equipment or anywhere a multi-locking, tamper evident pull-tight security device is needed. Ideal for situations requiring varying seal lengths; Heavy-duty, all plastic, one-piece construction; Tamper-resistant acetal locking mechanism; Weather resistant; withstands extremes of cold and heat; Consecutively numbered; Matted in strips of 10 for ease-of-use. This product is equivalent to part number: H-610G. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- MONOPRICE Filament, ABS, Gray (11776)
- SHARKBITE ELBW DWSHR HOSE3/8X3/4SB (U2276LFA)
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- PIG Tamperproof Seal Label 6 each/package 6" L x 2" W, 6PK (LBL101)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- PARTNERS BRAND Easy Lock Seals, 15/16", Blue, 1000/Case (SE1021BL)
- ZIPTIE.COM 12 Inch White Pull-Tight Security Seal 100PK (640125)
- Bsc Preferred Protective Packaging