Shop All Router Bits
Bsc Preferred
12 DBL Flute Bit
Mfr # 04-133
Zoro # G208193129
Sold in multiples of 2 for $50.58
$50.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 04-133
- Zoro # G208193129
- UPC # 8925022619
- Country of Origin Italy
- Category Router Bits
Description
12, Double Flute, Straight Bit, Carbide Tipped Solid Carbide Ideal For Grooving, EdgeRouting Other General Purpose Routing Tasks, Precise Hook Shear Angles Provide Fast Cutting A Smooth Finish In Hardwood, Softwood, Plywood Composite Materials, Tips Are Relieved To Allow For Efficient Plunge Cuts, Freud Tico HiDensity Carbide, Clean Cuts In Solid Wood, Plywood Composites, Use In CNC, HandHeld TableMounted Routers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- WESTWARD Floor Scraper, SDS Max, L 25 In., W 6 In. (22UV21)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series (99188-12-06)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped (800.606.11)
- FREUD Double Compression Bit, 1/4" dia. (77-202)
- M.A. FORD 5/16 Dia-Gr Router Fisht (23131250F)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- Bsc Preferred Routers & Accessories