Shop All Circular Saw Blades
Bsc Preferred
12 60T Comb Saw Blade
Mfr # D1260X
Zoro # G407907213
product price: $58.89
/ea
$58.89
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
- Brand Bsc Preferred
- MFR # D1260X
- Zoro # G407907213
- UPC # 8925091806
- Country of Origin Italy
- Category Circular Saw Blades
Description
12, 60 Tooth, Combination Carbide Circular Saw Blade, Features New Laser Cut Stabilizer Vents For Precise Clean Cuts In A Variety Of Wood Materials, Advanced Stabilizer Vents Feature A Permanent Filler Baked In From Top To Bottom For Absorbing Noise Preventing Sideways Movement, Allowing The Blade To Slice Through Wood Cleanly, Quickly Accurately, Constructed With Tico HiDensity Special Blend Carbide, Blade Produces Razor Sharp Cuts Provides 5x Longer Cutting Life, The Laser Cut Heat Expansion Slots Allow The Blade To Expand Contract During Use, Keeping The Cut True Straight, Blade Is Excellent When Working On MultiPurpose Projects Such As Cabinet Work, Millwork Furniture Construction
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
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- TITAN Assorted Impact Extension Bar Set, 9 Piece (TIT40109)
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 1/2" X 3/8" (12-501)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A16)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- CMT ITK Plus Ripping Saw Blade, 10 x 24 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10024)
- FREUD Thick Stock Aluminum Metal Blade, 12 (LU89M012)
- KETT TOOL 2X60X1/4 Saw Blades 157-46 (157-46)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- Bsc Preferred Circular Saw Blades