Shop All Hole Saws
Bsc Preferred
112 Carb Hole Saw
Mfr # DHS1500CT
Zoro # G407968313
Sold in multiples of 10 for $239.90
$239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DHS1500CT
- Zoro # G407968313
- UPC # 8925137696
- Country of Origin China
- Category Hole Saws
Description
Diablo, 112, Carbide Tipped Hole Saw, Cuts Both Wood Metal, Use On Wood, Nail Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Metal Stainless Steel, Delivers Longer Cutting Life Than BiMetal For Faster Cutting Performance Increased Productivity, 238 Cutting Depth For 40 Percent Deeper Holes In Single Pass Increased Productivity, Variable Tooth Design For Faster Cuts, Snap Lock Plus Mandrel System For Quick Easy Changes With No Down Time, Includes Mandrel, Pilot Bit, 58 Threaded Adapter Fits Diameters 114 To 6 12 Threaded Adapter Fits Diameters 916 To 3116, 1 Size Fits All Mandrel Fits All Diablo Holes Saws In The Carbide BiMetal Range, From 58 To 6 Diameter, Tool Free Plug Ejection For Fast Material Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11-pc SAE Gunmetal Chrome Long (CMMT87014)
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- HANSEN GLOBAL Socket Holder 3/8 in. Drive Metric fits Regular and Deep (3806)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4" dia (DAH34)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- MILWAUKEE TOOL 1-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5130)
- MILWAUKEE TOOL 15/16" Quick Change Steel Plate Carbide Cutter (49-57-8209)
- MORSE 1" Bi-Metal Hole Saw (MHSA16C)
- DRILL AMERICA 3-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3625)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- Bsc Preferred Hole Saws