Shop All Product Packaging Containers & Supplies
Bsc Preferred
11 oz. Ribbed Hourglass PET Honey Bottle
Mfr # 500HBRH16PSWK
Zoro # G611379585
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500HBRH16PSWK
- Zoro # G611379585
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Package and distribute honey condiments and sauces with ease using this 11 oz. 16 oz. honey weight ribbed hourglass PET honey bottle with pressure sensitive liner white plastic flip top lid. This bottle features an hourglass shape with ribbed edges making it easy to grip and squeeze. It holds up to 16 oz. of honey or 11 oz. of other sauces. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey hot sauce ketchup or mustard and serve to guests at their table or use in the back of the house to add to any recipe.**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey or sauces and the bottle has space for you to add your own label. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo or provide nutrition information.**The lid features a convenient flip top that is perfect for dispensing honey syrup or sauce at your condiment station or tabletop. The lid is simple to close and reduces the risk of spills or contamination between uses. To help secure product freshness this lid includes a pressure sensitive liner that adheres to the bottle's rim and creates an airtight seal. It is made from durable polypropylene to stand up to continuous use with a variety of liquids. This highly functional material is also an economical option. Its crisp white color is professional while still allowing you to color-code or label it as needed for your establishment. Continuous ribbing around the rim also makes the 38/400 lid easy to remove if needed.**Overall Dimensions:*Width: 3''*Depth: 1 15/16''*Height: 5 11/16''*Capacity: 16 oz. honey weight / 11 fl. oz.**Label Panel Dimensions:*Length: 3 1/2''*Width: 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Blue, PK12 (UNV07053)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615315)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- BOSTITCH Stapler, Heavy-Duty, 60 Sheet, Gray (BOSPHD60)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- FORMAX Mobile Cardboard Perforator, Up to 40' Per Minute (Greenwave 430)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- Bsc Preferred Product Packaging Containers & Supplies