No Product Image Available

Bsc Preferred

11 oz. Queenline PET Honey Bottle, 295PK


product price: $157.99
/pk 295, $0.54/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Package and distribute honey condiments and sauces with ease using this 11 oz. 16 oz. honey weight queenline PET honey bottle. This bottle features a traditional queenline shape with ribbed edges making it easy to grip and squeeze. It holds up to 16 oz. of honey or 11 oz. of other sauces. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey hot sauce ketchup or mustard and serve to guests at their table or use in the back of the house to add to any recipe.**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey or sauces and the bottle has space for you to add your own label. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo or provide nutrition information. Pair this bottle with a compatible 38/400 mm lid sold separately for a complete experience.**Overall Dimensions:*Width: 3 13/16''*Depth: 1 11/16''*Height: 5 5/16''*Capacity: 16 oz. honey weight / 11 fl. oz.**Label Panel Dimensions:*Length: 3 1/4''*Width: 3 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.