Shop All Circular Saw Blades
Bsc Preferred
10PK 6x3T Pruning Blade
Mfr # DS0603CP10
Zoro # G907906754
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DS0603CP10
- Zoro # G907906754
- UPC # 8925144465
- Country of Origin Switzerland
- Category Circular Saw Blades
Description
Diablo,10 Pack, 6'' x 3 TPI, Carbide, Demo Demon Pruning Blade, Carbide Pruning Fast Clean Wood Blades Feature An Aggressive Carbide Tooth Geometry For An Unmatched 50X Longer Cutting Life, Faster Cuts Increased Productivity In Pruning Clean Wood Cutting Applications, First Carbide Blades Designed With Large Gullets Strengthened Oversized Blade Body For Fast Chip Removal In Extreme Cutting Applications, PermaShield NonStick Coating To Prevent Gumming Friction For Fast, Effortless Cuts In Some Of The Toughest Wood Cutting Scenarios
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 12 pcs (J74242)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- GEARWRENCH 34mm 72-Tooth 12 Point Ratcheting Combination Wrench (9134D)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BSC PREFERRED 612x60T STL Demon (D0660F)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- CMT ITK Plus General Purpose Saw Blade, 12 x 42 Teeth, 10deg ATB+Shear with 1-Inch bore (P12042)
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- MORSE Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Te (CSM1280NAC)
- STEELMAX 7-1/4", TCT Blade, Mild Steel (SM-BL-07-5)
- Bsc Preferred Power Saw Blades