Shop All Oscillating Tool Accessories
Bsc Preferred
10PK 114 Carb Blade
Mfr # DOS125CGP10
Zoro # G108105284
Sold in multiples of 15 for $2,369.85
Free Shipping & Returns
$2,369.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DOS125CGP10
- Zoro # G108105284
- UPC # 8925167730
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Description
Diablo, 10 pack of 114 carbide oscillating blades for General Purpose cuts Diablo's Starlock carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts nailembedded wood, clean wood, metal and plastics Highperformance carbide teeth deliver an unmatched up to 50 times longer cutting life versus standard bimetal blades Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration An optimized blade design and black ICE industrial cooling element keeps the teeth cool and build up free for fast, clean cuts Tool free quickchange interface fits Fein and other Starlock tools, also compatible with NonStarlock multitools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Professional Router Speed Control (18852)
- DIABLO Hole Saw 1-13/16" (DHS1813)
- DRILL AMERICA m10x1.75 HSS Metric Hand Tap (DWTSMT10X1.75)
- CHICAGO-LATROBE Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48923)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50C)
- SPECIALTY DIAMOND 100g Electroplated Triangular Diamond Polishing Pad for Oscillating Tools (MB1S)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- SPECIALTY DIAMOND 40 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB40)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1249)
- DEWALT 10 pk Titanium Oscillating Metal Blade (DWA4209B)
- Bsc Preferred Oscillating Tool Accessories