No Product Image Available

Bsc Preferred

10 oz. Square Carafe PET Clear Juice Bottle


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offer your guests the convenience of single-serve cold beverages on the go with this 10 oz. square carafe PET clear juice bottle with black lid. Made of recyclable PET plastic this bottle features a square shape that allows you to maximize your storage and display space while the carafe top gives you better control when pouring. Its crystal clear construction helps showcase your products and it comes unbranded and unlabeled allowing you to easily add your own custom label brand logo or nutrition information. Plus it is shatter-resistant. Use it to individually bottle your beverages or sauces.**The included lid easily fits the 38 mm neck of the bottle sealing in your product for effortless grab-and-go sales at your establishment. The neck is designed to accept the lids without the need for specialized equipment so they can be tightened by hand for a leak-proof seal. The ring seal breaks upon cap removal so both you and your customers will know if the bottle has been opened before sale. As an added benefit the black coloring allows you to coordinate your bottles for easy product categorization.**Bottle Dimensions:*Length: 2 1/8''*Width: 2 1/8''*Height: 6 3/16''*Capacity: 10 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.