Shop All Security Seals
Bsc Preferred
10'' Blue Equilok Pull-Tight Seals, 1000PK
Mfr # SE1017BL
Zoro # G711182320
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # SE1017BL
- Zoro # G711182320
- Country of Origin United States
- Category Security Seals
Description
One time use tamper evident pull-tight adjustable security seals. Allows the user to cinch-up the seal according to their specific size requirements. A medium-duty, adjustable security seal designed to be used on any equipment requiring a highly tamper-resistant locking mechanism and reasonable degree of strength; Manufactured out of high density polyethylene and acetal HDPA; Durable, all plastic, one-piece construction; Patented, tamper-resistant nylon locking mechanism; Thin, yet strong sealing strap designed to fit most locking rings and equipment latches; Consecutively numbered. Sold in 1000 per CS.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Desktop Calculators, 8-Digit LCD Display, Black, Dual Power with Included Button Battery, 2PK (00401)
- C-LINE PRODUCTS C-Line Shop Ticket Holder, Vinyl with Red/White Stripes, 25/Box (44104)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- MMF INDUSTRIES Pull-Tight Seals, Nmbrd, 8", Green, PK250 (240154002)
- Bsc Preferred Protective Packaging