Shop All Double Sided Foam Tapes
Bsc Preferred
1'' x 5 yds. 3M 4032 Double Sided Foam Tape
Mfr # T9554032R
Zoro # G711101079
$59.15
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
- Brand Bsc Preferred
- MFR # T9554032R
- Zoro # G711101079
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
Fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. Premium grade; 1/32'' open cell polyurethane foam with firm acrylic adhesive; Ideal for many indoor applications or for exterior applications where the tape will be protected from the environment; Acrylic adhesive features high bond strength and high temperature and solvent resistance; Conformable foam with high sheer strength; Ideal temperature range is 70 degrees F. - 100 degrees F; Data Sheet. Alternate UPC: .
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
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Black 300ml Cartridge (SIKA-90893)
- 3M Instant Adhesive, Scotch-Weld CA40 Series, Transparent, 1 fl oz (US), Bottle 12 PK (CA40)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- BSC PREFERRED 1/2'' x 72 yds. 1/32'' White Tape Logic Double Sided Foam Tape, 2PK (T9431162PK)
- BSC PREFERRED 1/2'' x 36 yds. 1/16'' White Tape Logic Double Sided Foam Tape, 2PK (T9531162PK)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- TAPECASE Double Coated Tape, 1 In x 32 ft., Clear (TC485)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- Bsc Preferred Double Sided Foam Tapes