Shop All Moisture Absorbents and Indicators
Bsc Preferred
1 x 2-1/2 x 1/4'' Tyvek Clay Desiccants - 5 Gallon Pail, 1200PK
Mfr # S-5163
Zoro # G711114789
product price: $375.99
/pk 1200, $0.31/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # S-5163
- Zoro # G711114789
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Description
Ultimate moisture and corrosion protection for shipments! Use to protect products vulnerable to moisture damage during storage and transport; Ideal for protecting pharmaceuticals, nutraceuticals, diagnosticase, electronicase and food; Bags are strong, durable and allow for extremely high adsorption rates; Activated clay desiccant filling is a free flowing granular material with high moisture adsorbing ability from 20-80% relative humidity under normal packaging and storage conditions; Meets FDA specifications for direct contact with food and drugs; Protects 0.14 Cubic Feet. This product is equivalent to part number: S-5163. Sold in a quantity of 1200 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- DAHLE Shredder Oil, PK6 (20721)
- BSC PREFERRED 12 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4709)
- LEARNING ADVANTAGE Easy Grip Dough and Paint Stampers, Uppercase Alphabet (6917)
- CONTAINER DRI II Container Dri® II Strips, 10" x 5 3/4" x 1", White, 72/Case (COND11)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- ZORO SELECT Steel Wrap Woven Films, 600 ft Roll (VSW00003)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- Bsc Preferred Protective Packaging