Shop All Product Packaging Containers & Supplies
Bsc Preferred
1 Gallon Translucent HDPE Industrial Round Jug
Mfr # 500IRB100BPSK
Zoro # G811379613
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500IRB100BPSK
- Zoro # G811379613
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Safely store and transport your sanitation or industrial chemicals using this 1 gallon 128 oz. translucent HDPE industrial round jug with black ribbed continuous thread cap with pressure sensitive liner! This highly versatile jug is ideal for use with cleaning products pool chemicals and automotive chemicals. Its durable HDPE construction gives it a high tensile strength allowing it to withstand wear and tear. Plus it is food safe for use in kitchens restaurants and other establishments. This jug's generous 1 gallon volume ensures that you always have adequate capacity for transferring chemicals into this jug.This jug's unlabeled and unbranded design allows you to create your own labeling system reducing the risk of confusion. For added clarity this jug's translucent surfaces allows you to view the color of the contents boosting your ability to identify the chemical you are reaching for. Plus this jug's handle makes it easy to carry and pour liquids. Best of all the included black ribbed continuous thread cap features a pressure sensitive liner within the cap that adheres to the bottle's rim when pressure is applied and creates and airtight seal. Made of durable polypropylene this cap features ribbing around the outside that makes it easy to grab onto and twist to remove.Kit Includes:- 1 Gallon 128 oz. translucent HDPE industrial round jug- Black ribbed continuous thread cap with pressure sensitive linerOverall Dimensions:Height: 11 13/16''Width: 6 1/8''Depth: 5 5/8''Capacity: 1 gallon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- UNIVERSAL BATTERY Universal 53682 Three-Pocket Wall File Starter Set Letter Clear (53682)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- DOCUGARD Security Paper, 8.5x11, Green, PK500 (04542)
- QUALITY PARK Quality Park Envelope Moistener w/Adhesive, 50 mL, Green (56766)
- SEALER SALES 8lb 3.6kg Metallized Stand Up Zip Pouches, 500PK (MUB8P02-NZ)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- FORMAX Mobile Cardboard Perforator, Up to 40' Per Minute (Greenwave 430)
- TRICORBRAUN 8 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (024694)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- TRICORBRAUN 16 oz Light Amber PET Plastic Boston Round Bottle- 24-410 Neck Finish (140636)
- Bsc Preferred Product Packaging Containers & Supplies