Shop All Moisture Absorbents and Indicators
Bsc Preferred
1 1/16 x 2 1/16'' Silica Gel Packets, 3000PK
Mfr # S-3904
Zoro # G111114921
product price: $411.99
/pk 3000, $0.14/ea
Free Shipping & Returns
$411.99
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
- Brand Bsc Preferred
- MFR # S-3904
- Zoro # G111114921
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Description
A simple, dependable and economical solution for preventing moisture damage in small, sealed packages. Packets are strong, durable and allow for extremely high adsorption rates; Silica gel filling is made from amorphous silicate which has a high capacity for moisture at temperatures below 75 degrees F and humidity levels above 40%; Meets FDA specifications for direct contact with food and drugs; Protects 141 Cubic Inches. This product is equivalent to part number: S-3904. Sold in a quantity of 3000 per case.
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
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- HP Ink Cartridge, Black (CZ129A)
- SCHOOL SMART Magnetic Whiteboard, Small, 17-1/4 x 14-1/2 Inches, Aluminum Frame (070626)
- ASP Color Top Detailed Deal Jackets-Printed, 9" X 12", 100 Per Pk: Blue Pk (5612)
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- WRAP-IT STRAP STRETCH 24""L 2PK (702-24B)
- SP SCIENCEWARE Desiccant System, Can, Protected 3 cu. ft. (F42046-0000)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- Bsc Preferred Moisture Absorbents and Indicators