No Product Image Available

Bsc Preferred

0.5 Gallon Translucent HDPE Industrial Round Jug


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safely store and transport your sanitation or industrial chemicals using this 0.5 gallon 64 oz. translucent HDPE industrial round jug with black ribbed continuous thread cap with heat induction foil liner! This highly versatile jug is ideal for use with cleaning products pool chemicals and automotive chemicals. Its durable HDPE construction gives it a high tensile strength allowing it to withstand wear and tear. Plus it is food safe for use in kitchens restaurants and other establishments. This jug's generous 0.5 gallon volume ensures that you always have adequate capacity for transferring chemicals into this jug.This jug's unlabeled and unbranded design allows you to create your own labeling system reducing the risk of confusion. For added clarity this jug's translucent surfaces allows you to view the color of the contents boosting your ability to identify the chemical you are reaching for. Plus this jug's handle makes it easy to carry and pour liquids. Best of all the included black ribbed continuous thread cap features a heat induction foil liner within the cap that creates an air-tight tamper-evident protective seal when applied with a heat induction sealer. Made of durable polypropylene this cap features ribbing around the outside that makes it easy to grab onto and twist to remove.Kit Includes:- 0.5 Gallon 64 oz. translucent HDPE industrial round jug- Black ribbed continuous thread cap with heat induction foil linerOverall Dimensions:Height: 9 5/8''Width: 4 11/16''Depth: 4 5/8''Capacity: 0.5 gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.