Shop All Cable Support Grips
Bryant
Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 2.00-2.49"
Mfr # SPC200U
Zoro # G404392142
Free Shipping & Returns
$93.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Application Single Eye
- Cable Size 2.00-2.49" (5.08-6.32)
- Series Standard Duty
- Type Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # SPC200U
- Zoro # G404392142
- UPC # 781786245143
- Country of Origin Puerto Rico
- Category Cable Support Grips
Dimensions
Cable Size | 2.00-2.49" (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Material | Bronze, Tin Coated |
Application | Single Eye |
Series | Standard Duty |
Type | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Approx Breaking Strength | 3,260 lbs |
Description
Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 2.00-2.49"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- RACO Plastic Far Side Support, Support, Far-Side, Plastic Accessory, Plastic, Mounting Bracket (978)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- Bryant Cord Grips