Shop All Cable Support Grips
Bryant
Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.00-1.24"
Mfr # SPC100U
Zoro # G204392182
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Application Single Eye
- Style Closed Mesh, Single Weave
- Construction Woven
- Material - Mounting Hardware Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # SPC100U
- Zoro # G204392182
- UPC # 781786245068
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 1-1.24 in |
Cable Size | 1.00-1.24" (2.54-3.15) |
Details
Material | Bronze, Tin Coated |
Application | Single Eye |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,610 lbs |
Type | Single Eye |
Series | Standard Duty |
Description
Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.00-1.24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .32-.43", 1/2", Steel (BDSR32)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- Bryant Cable Support Grips