Shop All Cable Support Grips
Bryant
Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel
Mfr # BDSR97
Zoro # G604392171
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Galvanized Steel Mesh
- Application Light Duty
- Type Non-Insulated, Wide Range
- Style For Insulated Cables
- Thread Size 1 1/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BDSR97
- Zoro # G604392171
- UPC # 781786240384
- Country of Origin Puerto Rico
- Category Cable Support Grips
Dimensions
Thread Size | 1 1/4 NPT |
Cable Diameter Range | 0.97 in-1.25 in |
Cable Size | .97-1.25" (2.46-3.17) |
Details
Material | Aluminum Fittings, Galvanized Steel Mesh |
Application | Light Duty |
Type | Non-Insulated, Wide Range |
Style | For Insulated Cables |
Series | Dust-Tight |
Material - Mounting Hardware | Locknut or Tapped Hole |
Construction | Woven |
Description
Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T088)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- Bryant Cord Grips