Shop All Strain Relief Grips
Bryant
Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel
Mfr # BDSR43
Zoro # G104392183
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Galvanized Steel Mesh
- Application Light Duty
- Cable Diameter Range 0.43 in-0.54 in
- Cable Size .43-.54" (1.09-1.37)
- Style For Insulated Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # BDSR43
- Zoro # G104392183
- UPC # 781786240322
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cable Diameter Range | 0.43 in-0.54 in |
Cable Size | .43-.54" (1.09-1.37) |
Thread Size | 1/2 NPT |
Details
Material | Aluminum Fittings, Galvanized Steel Mesh |
Application | Light Duty |
Style | For Insulated Cables |
Type | Non-Insulated, Wide Range |
Construction | Woven |
Material - Mounting Hardware | Locknut or Tapped Hole |
Series | Dust-Tight |
Description
Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO33V09)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804NK)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- Bryant Strain Relief Grips