Shop All Cable Support Grips
Bryant
Wide Range Strain Relief, Bus Drop Grip, .32-.43", 1/2", Steel
Mfr # BDSR32
Zoro # G604392201
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Galvanized Steel Mesh
- Application Light Duty
- Series Dust-Tight
- Style For Insulated Cables
- Thread Size 1/2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BDSR32
- Zoro # G604392201
- UPC # 781786240308
- Country of Origin China
- Category Cable Support Grips
Dimensions
Thread Size | 1/2 NPT |
Cable Size | .32-.43" (.81-1.09) |
Cable Diameter Range | 0.32 in-0.43 in |
Details
Material | Aluminum Fittings, Galvanized Steel Mesh |
Application | Light Duty |
Series | Dust-Tight |
Style | For Insulated Cables |
Construction | Woven |
Type | Non-Insulated, Wide Range |
Material - Mounting Hardware | Locknut or Tapped Hole |
Description
Wide Range Strain Relief, Bus Drop Grip, .32-.43", 1/2", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSCWW)
- TEMPCO Thermocouple, Type J (MTA01203)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- Bryant Cord Grips