Bryant

Wi-Fi Enabled Smart Duplex Wall Outlet, Alexa, Apple HomeKit, and Google Assistant, 15A 125VAC, Wht (Discontinued)


Free Shipping & Returns

Key Features

  • Height 4.13 in
  • Width 1.77 in
  • Depth 1.72 in
  • Features Compatible with Amazon Alexa, Apple HomeKitâ„¢, Google Home, and IFTTT; Energy monitoring, remote access, dynamic 7-day scheduling, and custom automation via the iDevices Connected App (iOS & Android); Standard size, shape, & installation – no hub required; Built-in customizable LED night light (adjustable in iDevices Connected app); UL listed, NEMA 5-15R
  • Horsepower - Maximum 1/2 HP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.13 in
Width 1.77 in
Depth 1.72 in

Details

Features Compatible with Amazon Alexa, Apple HomeKit™, Google Home, and IFTTT; Energy monitoring, remote access, dynamic 7-day scheduling, and custom automation via the iDevices Connected App (iOS & Android); Standard size, shape, & installation – no hub required; Built-in customizable LED night light (adjustable in iDevices Connected app); UL listed, NEMA 5-15R
Horsepower - Maximum 1/2 HP
Lamp Type Incandescent/Halogen/Tungsten: 600W (5A)1800W Resistive (15A)
Frequency Rating 60 Hz
Output Voltage 120 VAC

Description

iDevices Wi-Fi Enabled Smart Duplex Wall Outlet; Works with Amazon Alexa, Apple HomeKit, and Google Assistant, 15A 125VAC, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.