Shop All Electrical Box Covers
Bryant
Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 1.62" Opening, Standard Size, Cast Aluminum
Mfr # 7420B
Zoro # G404392135
product price: $38.22
/ea
$38.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Locking Devices
- Number Of Outlets 1.62" Opening
- Type Weatherprotective Plate
- Series Replacement Part
- Construction Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 7420B
- Zoro # G404392135
- UPC # 781786628489
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Display Size | 1-Gang |
Details
Application | Locking Devices |
Number Of Outlets | 1.62" Opening |
Type | Weatherprotective Plate |
Series | Replacement Part |
Item Type | Weatherproofing Covers |
Construction | Cast |
Material - Mounting Hardware | Vertical Mounted |
Knockouts | None |
Description
Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 1.62" Opening, Standard Size, Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHSCFG)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- BRYANT Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate (7774CR)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- HAMMOND Type 3R Hinge Lift Off Cover, 20 x 20 x 8, Steel/Gray (C3R20208HCLO)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Raised (8778)
- Bryant Electrical Box Covers