Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 2 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2001W2
Zoro # G604392034
original price:
$326.59
17% off
new price: $270.40
/ea
Free Shipping & Returns
$270.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Manual
- Voltage Rating 120/277 VAC
- Series Dual
- Voltage Rating Description 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2001W2
- Zoro # G604392034
- UPC # 781786195455
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Type | Manual |
Voltage Rating | 120/277 VAC |
Series | Dual |
Voltage Rating Description | 120/277V AC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 2 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606G)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- Bryant Wall Switches