Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 2 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2000LA2
Zoro # G104392053
original price:
$368.30
17% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Manual/Auto
- Voltage Rating 120/277 VAC
- Series Dual
- Voltage Rating Description 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2000LA2
- Zoro # G104392053
- UPC # 781786641075
- Country of Origin China
- Category Wall Switches
Details
Color | Light Almond |
Type | Manual/Auto |
Voltage Rating | 120/277 VAC |
Series | Dual |
Voltage Rating Description | 120/277V AC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 2 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- Bryant Lighting Controls