Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 2 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2000I2N
Zoro # G104392077
original price:
$329.30
17% off
new price: $270.40
/ea
Free Shipping & Returns
$270.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Auto
- Voltage Rating 120/277 VAC
- Series Dual
- Voltage Rating Description 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2000I2N
- Zoro # G104392077
- UPC # 781786641044
- Country of Origin China
- Category Wall Switches
Details
Color | Ivory |
Type | Auto |
Voltage Rating | 120/277 VAC |
Series | Dual |
Voltage Rating Description | 120/277V AC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 2 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL2FT3P)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS52K5)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- Bryant Lighting Controls