Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 2 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2000GY2
Zoro # G104392091
original price:
$320.00
15% off
new price: $270.40
/ea
Free Shipping & Returns
$270.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Manual/Auto
- Voltage Rating 120/277 VAC
- Series Dual
- Voltage Rating Description 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2000GY2
- Zoro # G104392091
- UPC # 781786641006
- Country of Origin China
- Category Wall Switches
Details
Color | Gray |
Type | Manual/Auto |
Voltage Rating | 120/277 VAC |
Series | Dual |
Voltage Rating Description | 120/277V AC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 2 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- Bryant Lighting Controls