Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 2 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2000BK2
Zoro # G304392044
original price:
$320.00
15% off
Free Shipping & Returns
$270.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Manual/Auto
- Voltage Rating 120/277 VAC
- Voltage Rating Description 120/277V AC
- Series Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSD2000BK2
- Zoro # G304392044
- UPC # 781786196513
- Country of Origin China
- Category Wall Switches
Details
Color | Black |
Type | Manual/Auto |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277V AC |
Series | Dual |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 2 Relay, 1000 Square Feet, 800W Incandescent, 1000W luorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000W)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2000GY)
- BRYANT Switches and Lighting Controls, Protective Enclosure for IR Ceiling Sensor, NEMA 4X (MSP4X)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- Bryant Wall Switches