Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 1 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2001W1
Zoro # G304392075
original price:
$320.08
17% off
new price: $265.20
/ea
Free Shipping & Returns
$265.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Manual
- Series Dual
- Voltage Rating 120/277 VAC
- Voltage Rating Description 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2001W1
- Zoro # G304392075
- UPC # 781786195448
- Country of Origin China
- Category Wall Switches
Details
Color | White |
Type | Manual |
Series | Dual |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277V AC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L (5133770)
- BLUE SEA SYSTEMS Blue Sea 5118 250AMP Class T Fuse (5118)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133543)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- HUBBELL LIGHTING Hubbell LNC2-18L-4K-070-4-U-DB-PCU LED Compact Wallpak w/ PC, Bronze, 43W, 4200L, 4000K, Type III (LNC2-18L-4K-070-4-U-DB-PCU)
- Bryant Lighting Controls