Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 1 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2001LA1
Zoro # G004392085
original price:
$293.94
9% off
new price: $265.20
/ea
Free Shipping & Returns
$265.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Manual
- Voltage Rating Description 120/277V AC
- Voltage Rating 120/277 VAC
- Series Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2001LA1
- Zoro # G004392085
- UPC # 781786195424
- Country of Origin China
- Category Wall Switches
Details
Color | Light Almond |
Type | Manual |
Voltage Rating Description | 120/277V AC |
Voltage Rating | 120/277 VAC |
Series | Dual |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- TAYLOR Timer, LCD Display, 0 min 0 sec to 99 min 59 sec, Gray (5842N15)
- MIDWEST FASTENER 3/8"-32 RG-6 Compression Adaptor F-Type Connectors 3PK (930923)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- Bryant Lighting Controls