Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 1 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2001I1
Zoro # G004392092
original price:
$320.08
17% off
new price: $265.20
/ea
Free Shipping & Returns
$265.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Manual
- Voltage Rating Description 120/277V AC
- Series Dual
- Voltage Rating 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2001I1
- Zoro # G004392092
- UPC # 781786195400
- Country of Origin China
- Category Wall Switches
Details
Color | Ivory |
Type | Manual |
Voltage Rating Description | 120/277V AC |
Series | Dual |
Voltage Rating | 120/277 VAC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLS070)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHQRWW)
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- Bryant Lighting Controls