Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 1 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2001BK1
Zoro # G904392024
original price:
$320.08
17% off
Free Shipping & Returns
$265.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Manual
- Voltage Rating 120/277 VAC
- Voltage Rating Description 120/277V AC
- Series Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSD2001BK1
- Zoro # G904392024
- UPC # 781786195363
- Country of Origin China
- Category Wall Switches
Details
Color | Black |
Type | Manual |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277V AC |
Series | Dual |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor with 1000 Sq Ft Range, Off White (OMNIDT1000)
- GROTE Switch, Master Dsiconnect, 1/2" (82-2233)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Toggle (4801BGRY)
- Bryant Wall Switches