Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 1 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2000LA1
Zoro # G904392031
original price:
$313.85
15% off
Free Shipping & Returns
$265.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Manual/Auto
- Series Dual
- Voltage Rating Description 120/277V AC
- Voltage Rating 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # MSD2000LA1
- Zoro # G904392031
- UPC # 781786641051
- Country of Origin China
- Category Wall Switches
Details
Color | Light Almond |
Type | Manual/Auto |
Series | Dual |
Voltage Rating Description | 120/277V AC |
Voltage Rating | 120/277 VAC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT289)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, Ivory (MSM30I2)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- Bryant Wall Switches