Shop All Wall Switches
Bryant
Wall Switch, Dual Tech, 1 Relay, 1000 Sq Ft, 800W Incand, 1000W Fluor @ 120V AC, 1800W Fluor @ 277V
Mfr # MSD2000GY1N
Zoro # G104392060
product price: $265.20
/ea
Free Shipping & Returns
$265.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Auto
- Series Dual
- Voltage Rating 120/277 VAC
- Voltage Rating Description 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSD2000GY1N
- Zoro # G104392060
- UPC # 781786196544
- Country of Origin China
- Category Wall Switches
Details
Color | Gray |
Type | Auto |
Series | Dual |
Voltage Rating | 120/277 VAC |
Voltage Rating Description | 120/277V AC |
Description
Wall Switch, Occupancy or Vacancy, Dual Tech, 1 Relay, 1000 Square Feet, 800W Incandescent, 1000W Fluorescent @ 120V AC, 1800W Fluorescent @ 277V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- Bryant Wall Switches