Shop All Duplex Straight Blade Receptacles
Bryant
USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown
Mfr # USBB15AC5
Zoro # G104392145
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type One Type A, One Type-C Port
- Features High Power 5 Amp, 5 Volt USB Output; Combination Ports, One Type A, One Type C; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles
- Nema Rating 5-15R
- Number Of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # USBB15AC5
- Zoro # G104392145
- UPC # 781786193994
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Color | Brown |
Type | One Type A, One Type-C Port |
Features | High Power 5 Amp, 5 Volt USB Output; Combination Ports, One Type A, One Type C; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles |
Nema Rating | 5-15R |
Number Of Poles | 2-Pole |
Style | Style Line Decorator |
Series | Heavy Duty |
Current / Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Description
USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC240)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- Bryant Straight Blade Devices