Shop All Duplex Straight Blade Receptacles
Bryant
USB Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A USB Ports, Ivory
Mfr # USBB20A5I
Zoro # G404392197
$44.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One Type A, One Type-C Port
- Color Ivory
- Features High Power 5 Amp, 5 Volt USB Output; Two Type A USB Ports; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles
- Voltage Rating Description 125 V
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # USBB20A5I
- Zoro # G404392197
- UPC # 781786193789
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Details
Type | One Type A, One Type-C Port |
Color | Ivory |
Features | High Power 5 Amp, 5 Volt USB Output; Two Type A USB Ports; Tamper Resistant Commercial Grade Duplex Compatible; USB Ports Rated 10,000 Cycles |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 20 A |
Style | Style Line Decorator |
Number Of Wires | 3-Wire |
Series | Heavy Duty |
Nema Rating | 5-20R |
Description
USB Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A USB Ports, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- HUBBELL Locking Plug, 20 A, 480V AC, 3 Poles, L16-20P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2431)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- Bryant Straight Blade Devices