Shop All Toggle Switches
Bryant
Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch
Mfr # 30323D
Zoro # G104392121
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Non-Fused
- Application Red Handle
- Connectivity Pressure Terminal Screws
- Wattage 18000
- Load Capacity Inductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 30323D
- Zoro # G104392121
- UPC # 781786631625
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Non-Fused |
Application | Red Handle |
Connectivity | Pressure Terminal Screws |
Wattage | 18000 |
Load Capacity | Inductive |
Type | Disconnect Switches |
Amperage Rating | 30 A |
Material - Mounting Hardware | Screw Mounting |
Item Type | Enclosed Switch |
Voltage Rating | 600V AC kV |
Voltage Rating Description | 600V AC kV |
Phase | Three Phase |
Environmental Conditions | Indoor and Outdoor |
Current / Amperage Rating | 30 A |
Style | Standard Duty |
Enclosure Type | NEMA 3/3R |
Current Rating | 30 A |
Number Of Poles | 3 Pole |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Operating Cycles | 10,000 Cycles Minimum |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Wire Finder (508S-G)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown (4901)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory (CS115BI)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- Bryant Toggle Switches