Shop All Toggle Switches
Bryant
Toggle Switch, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key
Mfr # 4903L
Zoro # G504392103
$41.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series Extra Heavy Duty
- Application Back and Side Wired
- Voltage Rating 120/277 VAC
- Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # 4903L
- Zoro # G504392103
- UPC # 781786623996
- Country of Origin China
- Category Toggle Switches
Details
Color | Black |
Series | Extra Heavy Duty |
Application | Back and Side Wired |
Voltage Rating | 120/277 VAC |
Type | Locking |
Style | Three Way |
Voltage Rating Description | 120/277 VAC |
Current / Amperage Rating | 20 A |
Amperage Rating | 20 A |
Description
Locking Industrial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide, with Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Toroidal Transformer, 3 kVA, NEMA 3R, 55°C, 120V AC, 240/480V AC (T181220)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White (4925W)
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- Bryant Switches