Shop All Toggle Switches
Bryant
Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black
Mfr # 30002D
Zoro # G504392110
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Toggle
- Amperage Rating 30 A
- Material - Mounting Hardware Screw Mounting
- Current Rating 30 A
- Operating Cycles 10,000 Cycles Minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 30002D
- Zoro # G504392110
- UPC # 781786631502
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Standard Toggle |
Amperage Rating | 30 A |
Material - Mounting Hardware | Screw Mounting |
Current Rating | 30 A |
Operating Cycles | 10,000 Cycles Minimum |
Current / Amperage Rating | 30 A |
Phase | Single Phase |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Type | Back & Side Wire |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Number Of Poles | 2 Pole |
Connectivity | Pressure Terminal Screws |
Item Type | Open Switch |
Load Capacity | Inductive |
Voltage Rating Description | 600V AC kV |
Style | Motor Controller/Disconnect |
Voltage Rating | 600V AC kV |
Wattage | 18000 |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A483610LP)
- SQUARE D 12-18A OVERLOAD RELAY (LRD21)
- OMRON Limit Switch Head, Plunger, Top, Standard (D4A0009N)
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White (4925W)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- Bryant Switches