Shop All Toggle Switches
Bryant
Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black
Mfr # 40003D
Zoro # G604392133
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Series Standard Toggle
- Amperage Rating 40 A
- Voltage Rating Description 600V AC kV
- Connectivity Pressure Terminal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 40003D
- Zoro # G604392133
- UPC # 781786631656
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Phase | Three Phase |
Series | Standard Toggle |
Item Type | Open Switch |
Amperage Rating | 40 A |
Voltage Rating Description | 600V AC kV |
Connectivity | Pressure Terminal Screws |
Current / Amperage Rating | 40 A |
Material - Mounting Hardware | Screw Mounting |
Number Of Poles | 3 Pole |
Style | Motor Controller/Disconnect |
Load Capacity | Inductive |
Current Rating | 40 A |
Type | Side Wire |
Operating Cycles | 10,000 Cycles Minimum |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Wattage | 24000 |
Voltage Rating | 600V AC kV |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A, Depth: 2.22 in (8910DP31V09)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White (4925W)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- Bryant Toggle Switches