Shop All Toggle Switches
Bryant
Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, WithNEMA3R Enclosure
Mfr # 30303D
Zoro # G304392129
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Non-Fused
- Application Red Slide
- Voltage Rating Description 600V AC kV
- Amperage Rating 30 A
- Connectivity Pressure Terminal Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 30303D
- Zoro # G304392129
- UPC # 781786631588
- Country of Origin Puerto Rico
- Category Toggle Switches
Dimensions
Display Size | Standard Sized Product |
Details
Series | Non-Fused |
Application | Red Slide |
Item Type | Enclosed Switch |
Voltage Rating Description | 600V AC kV |
Amperage Rating | 30 A |
Connectivity | Pressure Terminal Screws |
Number Of Poles | 3 Pole |
Load Capacity | Inductive |
Wattage | 18000 |
Phase | Three Phase |
Operating Cycles | 10,000 Cycles Minimum |
Operating Temperature | Minimum Continuous -40 Deg C without Impact |
Current Rating | 30 A |
Type | Disconnect Switches |
Material - Mounting Hardware | Screw Mounting |
Enclosure Type | NEMA 3R |
Style | Standard Duty |
Environmental Conditions | Indoor and Outdoor |
Voltage Rating | 600V AC kV |
Current / Amperage Rating | 30 A |
Description
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, WithNEMA3R Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 6" x 4" x 1' (6-Pack) (F6X4LG6)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White (4925W)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Brown (4901)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- BRYANT Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White (4925W)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- Bryant Switches